KLRK OLB-6CG BODY,CVR,GASK 2" LB AL
Item #: 0231894
Cat #: OLB-6CG
UPC: 783936480053
$ 301.96 EA
Company wide:
0
in stock
KIL OLB-6CG
Overview
KIL OLB-6CG
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480053, OLB-6CG, KILOLB6CG
Features & Benefits
- Up to date with 419 and tapered hubs specifications
- Type 4 when used with neoprene gasket and cover
- Malleable iron suitable for use in concrete
- Interchangeable with competitive cover/gasket
- Staked stainless steel screws on stamped covers
- 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
- Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
- For conduit body packaged with cover and gasket, add CG to the catalog number
- N/A
Specifications
| Material: | Aluminum |
| Material: | Aluminum |