SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND

Item #: 0231853

Cat #: SS703ZA

UPC: 786261140432

$ 133.81 EA
Company wide:
0 in stock
Documents & Guides
SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND

Overview

SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND
Also known as: 786261140432, SS703ZA, TRKSS703ZA

Specifications

Type: Astronomic, 7 Day
Amps: 15
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, 7 Day
Range: 7 day
Amps: 15
Volts AC Range: 120 - 277