Main Breaker Kit, 480V, 110A

Item #: 0231782

Cat #: BKFD110B

UPC: 786687010784

Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 110 Amp, Bottom Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 110 Amp, Bottom Mounting
Also known as: 786687010784, BKFD110B, CUTBKFD110B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 110
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 110