
Solar Label, PHOTOVOLTAIC AC DISCONNECT
Item #: 0231771
Cat #: 596-00852
UPC: 089306382973
Company wide:
0
in stock
Solar Label, Printable, PHOTOVOLTAIC AC DISCONNECT, 3.75" x 1.0", PET, Red, 10/pkg
Overview
Solar Label, Printable, PHOTOVOLTAIC AC DISCONNECT, 3.75" x 1.0", PET, Red, 10/pkg
HellermannTyton pre-printed Solar Rating labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306382973, 596-00852, TYN59600852
Specifications
| Color: | Red |
| Material: | Polyester |
| Color: | Red |
| Material: | Polyester |