300 MCM XHHW-2 Stranded Copper Black 5000'

Item #: 0231751

Cat #: 300XHHWCSTRBLA2500

UPC: 048243995776

$ 14.17 FT
Company wide:
2,912 in stock
Documents & Guides
300 MCM, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

300 MCM, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243995776, 300XHHWCSTRBLA2500

Specifications

Volts AC: 1kV, 600
Material: Copper
Color: Black
Gauge: 300 kcmil
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Color: Black
Length: Cut to Length, 5000 ft
Jacket: XLPE
Material: Copper
Gauge: 300 kcmil
Conductors: 1
Stranding: Stranded