LED Lamp, Post Top/Site/Wall Pack, 65W, 120-277V

Item #: 0231685
Cat #: LED-8046M40-A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 8125, CRI: >82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w, UL damp rated approved for fully enclosed fixtures. DLC Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 8125, CRI: >82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w, UL damp rated approved for fully enclosed fixtures. DLC Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: LED-8046M40-A, LGDLED8046M40A

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 8100
Base: Mogul Screw (E39)
Type: LED, Post Top, Ballast Bypass (Type B)
Wattage: 65
Material: Plastic
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 8100
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Light Technology: LED
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Wattage: 65
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)