160Va Stepdown Transformer, 480/347V In, 240V Out

Item #: 0231683

Cat #: MTM01606224C

UPC:

Company wide:
0 in stock
Documents & Guides
160Va Stepdown Transformer, Core and Coil, 480/347 Volt Input, 240 Volt Output

Overview

160Va Stepdown Transformer, Core and Coil, 480/347 Volt Input, 240 Volt Output
Also known as: MTM01606224C, LGDMTM01606224C

Specifications

Type: Industrial Control, Transformer
Volts AC: 240
Volt Amps: 160
Primary Voltage: 480, 347
Secondary Voltage: 240
Type: Industrial Control, Transformer
Volt Amps: 160
Secondary Voltage: 240
Volts AC: 240
Primary Voltage: 480, 347