Fuse Reducer, 250/600 Volt, Class R, Clip Size, 400A, Case Size, 200A

Item #: 0231671

Cat #: LRU-2642R

UPC: 079458010725

Company wide:
0 in stock
Documents & Guides
Fuse Reducer 250/600 Volt Class/Series: R Fuse Clip Size: 400 Amp Fuse Case Size: 200 Amp

Overview

Fuse Reducer 250/600 Volt Class/Series: R Fuse Clip Size: 400 Amp Fuse Case Size: 200 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458010725, LRU-2642R, LFULRU2642R

Specifications

Material: Copper
Class: R
Volts AC: 250, 600
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK
Amps Range: 200 - 400
Material: Copper
Volts AC: 250, 600
Amps Range: 200 - 400
Class: R
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK