4" Oversize Trim Ring, White

Item #: 0231668
Cat #: OT999P
UPC: 662400163572
$ 18.43 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Oversize Trim Ring, White

Overview

4 Inch Oversize Trim Ring, White
Also known as: 662400163572, OT999P, HALOT999P

Specifications

Size: 4 in
Color: White
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)