Philips L308830F

Item #: 0231637

Cat #: L308830F

UPC: 662057998053

Company wide:
0 in stock
Documents & Guides
LOL L3 08 830 FLUSH LED 3.75" LIGHT ENGINE 800LM 30K 80CRI FLOOD

Overview

LOL L3 08 830 FLUSH LED 3.75" LIGHT ENGINE 800LM 30K 80CRI FLOOD
Also known as: 662057998053, L308830F, LOLL308830F

Specifications

Mounting: Recessed
Mounting: Recessed