Long Range Laser Sensor Receiver, 18M

Item #: 0231615
Cat #: QS30LLPQ
UPC:
Call for price
Company wide:
29 in stock
Documents & Guides
QS30 Series Long Range Laser Sensor Receiver; Range: 18 M; Input: 10-30 VDC; Output: Bipolar; Cable: Euro-Style Quick-Disconnect Connector; Sensing Beam: Visible Red Laser

Overview

QS30 Series Long Range Laser Sensor Receiver; Range: 18 M; Input: 10-30 VDC; Output: Bipolar; Cable: Euro-Style Quick-Disconnect Connector; Sensing Beam: Visible Red Laser
Also known as: QS30LLPQ, BANQS30LLPQ

Specifications

Material: Acrylic, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: IP67, NEMA 6
Light Technology: LED
Volts DC Range: 30/10
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Color: Red, Yellow
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 30/10

Customer Reviews

No reviews for this product
(0)