Buck-Boost General-Purpose Encapsulated

Item #: 0231609

Cat #: S10N04A05N

UPC: 786680103391

$ 2597.72 EA
Company wide:
0 in stock
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 509A

Overview

Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 509A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680103391, S10N04A05N, CUTS10N04A05N

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 5kVA
Primary Voltage: 120/240
Phase: 3
Volt Amps: 5kVA
Type: Buck - Boost, Transformer
Primary Voltage: 120/240