Light Module

Item #: 0231583

Cat #: SL7-L120-B

UPC: 015081677942

$ 166.56 EA
Company wide:
0 in stock
Documents & Guides
STACKLIGHT LED STEADY BLUE 120V 70MM

Overview

STACKLIGHT LED STEADY BLUE 120V 70MM
Also known as: 015081677942, SL7-L120-B, CUTSL7L120B

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Blue
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Blue