6.5W T9 LED Lamp, 20K, Amber

Item #: 0231556

Cat #: S9588

UPC: 045923095887

Company wide:
0 in stock
Documents & Guides
6.5 Watt T9 LED; Amber; Medium Base; 2000K; 620 Lumens; 120 Volt

Overview

6.5 Watt T9 LED; Amber; Medium Base; 2000K; 620 Lumens; 120 Volt
Also known as: 045923095887, S9588, SATS9588

Specifications

Shape: T9 (Tubular)
Lumens: 620
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Shape: T9 (Tubular)
Color: Amber
Volts AC: 120
Color Temperature: 2000 (Warm White)
Light Technology: LED
Lumens: 620
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes