7W ST19 LED Lamp, 27K, Clear

Item #: 0231555

Cat #: S8611

UPC: 045923086113

Company wide:
0 in stock
Documents & Guides
7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; Carded

Overview

7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; Carded
Also known as: 045923086113, S8611, SATS8611

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Lumens: 800
Shape: ST19 (Antique)
Light Technology: LED