Modular Pushbutton

Item #: 0231506

Cat #: M22M-D-S-K10

UPC: 786685860268

$ 24.46 EA
Company wide:
0 in stock
M22M-D-S-K10 C-H PUSHBUTTON

Overview

M22M-D-S-K10 C-H PUSHBUTTON
Also known as: 786685860268, M22M-D-S-K10, CUTM22MDSK10

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Color: Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13