Terminal Board, 12 Circuit, Max Wire Size 10 AWG

Item #: 0231505

Cat #: CR151B2

UPC: 783166316245

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Board, 12 Circuit, Maximum Wire Size 10 AWG, 30 Amp, 600 Volt, Phenolic Material, Screw Terminals on Both Sides

Overview

Terminal Board, 12 Circuit, Maximum Wire Size 10 AWG, 30 Amp, 600 Volt, Phenolic Material, Screw Terminals on Both Sides
Also known as: 783166316245, CR151B2, GENCR151B2

Specifications

Circuits: 12
Mounting: Track, Surface
Amps: 30
Volts AC: 600
Poles: 12
Circuits: 12
Amps: 30
Poles: 12
Mounting: Track, Surface
Volts AC: 600