4 Pair 23 AWG CMP CAT6 - Black - No Spline

Item #: 0231426

Cat #: 30237-8-BK2

UPC:

$ 0.40 FT
Company wide:
70,000 in stock
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Black - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Black - Pull Pack Length: 1000 ft.

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 30237-8-BK2, 423CMPCAT6BKPPHIT

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Black
Shielding: Unshielded