
100A, Meter Center, BR Type, 10 kAIC, Surface
Item #: 0231424
Cat #: U217 MTBL
UPC: 782051701340
$ 3508.08 EA
Company wide:
7
in stock
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. 18/36 Distribution. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. 18/36 Distribution. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782051701340, U217 MTBL, CIRU217MTBL
Specifications
| Width: | 25 in |
| Phase: | 3 |
| Circuits: | 36 |
| Volts AC: | 120/208, 120/240 |
| Amps: | 100 |
| Mounting: | Surface |
| Jaws: | 7 |
| Depth: | 4 5/8 in |
| Length: | 24 in |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 10 kA |
| Width: | 25 in |
| Circuits: | 36 |
| Amps: | 100 |
| Jaws: | 7 |
| Length: | 24 in |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Volts AC: | 120/208, 120/240 |
| Mounting: | Surface |
| Depth: | 4 5/8 in |
| Sockets: | 1 |
| Interrupt Rating AC: | 10 kA |