Twister® PRO Wire Conn, 344® Red/Tan, 50/Box

Item #: 0231422

Cat #: 30-144

UPC: 783250707812

$ 0.23 EA
Company wide:
950 in stock
Documents & Guides
Twister® Pro Wire Connector, 22 - 8 AWG. Red/Tan, Box of 50

Overview

Twister® Pro Wire Connector, 22 - 8 AWG. Red/Tan, Box of 50

Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.

Also known as: 783250707812, 30-144, IDE30144

Specifications

Color: Tan/Red
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Color: Tan/Red
Allowable Gauge Range: 22 - 8
Standards: California Proposition 65