Transformer, Dry Type, 15KVA, 600 Delta - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0231377

Cat #: T3793331S

UPC: 047503177716

$ 5784.28 EA
Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 600 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 600 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503177716, T3793331S, ACMT3793331S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 15kVA
Type: Isolation Transformer
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Isolation Transformer