APP MLEDNA172P5BH MM LED 175W BH 3/

Item #: 0231365

Cat #: MLEDNA172P5BH

UPC: 781381961059

Company wide:
0 in stock
APP MLEDNA172P5BH MM LED 175W PSMH LIGHT LEVEL EQUIVALENT PENDANT MOUNT 3/4" NPT HUB SIZE POLYCARBONATE GLOBE NEMA TYPE V LIGHT DISTRIBUTON 347 TO 480VAC

Overview

APP MLEDNA172P5BH MM LED 175W PSMH LIGHT LEVEL EQUIVALENT PENDANT MOUNT 3/4" NPT HUB SIZE POLYCARBONATE GLOBE NEMA TYPE V LIGHT DISTRIBUTON 347 TO 480VAC
Also known as: 781381961059, MLEDNA172P5BH, APPMLEDNA172P5BH

Specifications

Mounting: Pendant
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Mounting: Pendant
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC: 347 - 480