8' LED Striplight

Item #: 0231355

Cat #: CDS L96 MVOLT DM 40K 80CRI WH

UPC: 190887798944

Company wide:
0 in stock
Documents & Guides
LED Striplight, 8', 77W, 120/277V, Color Temperature: 4000K, Lumens: 9010, CRI: 80, White Finish, 0-10V Dimming

Overview

LED Striplight, 8', 77W, 120/277V, Color Temperature: 4000K, Lumens: 9010, CRI: 80, White Finish, 0-10V Dimming

The light-duty, dimmable, damp-location and DLC® listed CDS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.

Also known as: 190887798944, CDS L96 MVOLT DM 40K 80CRI WH, LITCDSL96MVOLTDM40

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Color: White
Wattage: 77
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft
Wattage: 77
Dimmable: Yes