6" Baffle Trim, with Reflector, White

Item #: 0231331

Cat #: 496W

UPC: 662400302803

$ 140.58 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Trim Baffle with Reflector - Slope Ceiling Trim White Trim with White Baffle and Reflector

Overview

6 Inch Trim Baffle with Reflector - Slope Ceiling Trim White Trim with White Baffle and Reflector

Designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with ceiling pitch (2/12 to 6/12). H47ICAT is designed for use in insulated ceilings where the housing will be in direct contact with insulation*. H47ICAT is Air-Tite gasketed to limit airflow between conditioned spaces and unconditioned areas.

Also known as: 662400302803, 496W, HAL496W

Specifications

Size: 6 in
Color: White
Size: 6 in
Color: White