3-1/4" Ceiling Pan, 1/2" Deep, 1/2" and 21/32" KOs, Metallic

Item #: 0231284

Cat #: 510LC

UPC: 687855764754

$ 4.65 EA
Company wide:
2,634 in stock
3-1/4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts:(3) 1/2" & (4) 21/32" (priouts). Cubic Inches: 4.5".

Overview

3-1/4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts:(3) 1/2" & (4) 21/32" (priouts). Cubic Inches: 4.5".

Features:With 1/2 And 21/32 In Conduit Knockout , Nonmetallic Sheathed CL-9 Cable Clamps, Standard:UL E18095, Number Of Outlet:7, Material:Steel, Size:3.25 X 0.5IN, Cubic Capacity:4.5CI

Also known as: 687855764754, 510LC, APP510LC, pancake, enclosure, pancake box, Fancake

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1/2 in
Cubic Inches: 4.500 in³
Knockout Diameter: 1/2 in
Depth: 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 4.500 in³