
Switch Box, Non-Gangable, 1-1/2" Deep, NM Cable Clamps, Ears
Item #: 0231280
Cat #: 95
UPC: 687855757602
$ 14.39 EA
Company wide:
95
in stock
Documents & Guides
Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Non-Gangable, , Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26.Side Knockouts: (4) 21/32" (Priouts) . Cubic Inches: 7.5".
Overview
Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Non-Gangable, , Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26.Side Knockouts: (4) 21/32" (Priouts) . Cubic Inches: 7.5".
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations
Also known as: 687855757602, 95, APP95, Cut in box
Specifications
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 21/32 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 7.500 in³ |
| Mounting: | Screw On, Nail On |
| Knockout Diameter: | 21/32 in |
| Cubic Inches: | 7.500 in³ |
| Material: | Steel |
| Depth: | 1 1/2 in |