
Switch Box With Plaster Ears, 3 x 2 x 2-1/2", Drawn, Steel
Item #: 0231278
Cat #: 222
UPC: 687855760602
$ 4.94 EA
Company wide:
1,845
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Overview
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855760602, 222, APP222, Switch box
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On |
| Depth: | 2 1/2 in |
| Standards: | California Proposition 65 |