
Switch Box, Gangable, 3-1/2" Deep, NM Cable Clamps, Ears
Item #: 0231259
Cat #: 384D
UPC: 687855762309
$ 29.30 EA
Company wide:
0
in stock
Documents & Guides
Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, , Drawn, Metallic. Depth: 3-1/2". Clamp Type: CL-26. Side Knockouts: (6) 1/2" & (4) 21/32" Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, , Drawn, Metallic. Depth: 3-1/2". Clamp Type: CL-26. Side Knockouts: (6) 1/2" & (4) 21/32" Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855762309, 384D, APP384D
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |