4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0231225

Cat #: 8466A

UPC: 687855776559

$ 2.60 EA
Company wide:
1,595 in stock
Documents & Guides
4 Inch Square Cover, 1-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic

Overview

4 Inch Square Cover, 1-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855776559, 8466A, APP8466A, P Ring

Specifications

Gangs: 1
Material: Steel
Depth: 1 in
Gangs: 1
Depth: 1 in
Material: Steel