4-11/16" Square Cover, Flat, 1/2" Knockout in Center

Item #: 0231215

Cat #: 8487K

UPC: 687855777655

$ 12.95 EA
Company wide:
123 in stock
4-11/16" Square Cover, 1/2" Knockout, Mud Ring, No Raise, Drawn, Metallic.

Overview

4-11/16" Square Cover, 1/2" Knockout, Mud Ring, No Raise, Drawn, Metallic.

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855777655, 8487K, APP8487K, 411 blank

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Number of Knockouts: 1
Material: Steel
Knockouts: Yes