Handy Box Cover, Toggle Switch Type, Drawn, Metallic

Item #: 0231178

Cat #: 2594

UPC: 687855771554

$ 3.75 EA
Company wide:
804 in stock
Handy Box Cover, Type (1) Toggle Switch, Drawn, Metallic. Fits: 4 x 2-1/8 Inch Handy Boxes.

Overview

Handy Box Cover, Type (1) Toggle Switch, Drawn, Metallic. Fits: 4 x 2-1/8 Inch Handy Boxes.

Handy boxes and covers with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations.


Also known as: 687855771554, 2594, APP2594

Specifications

Width: 2 1/8 in
Height: 4 in
Material: Steel
Width: 2 1/8 in
Material: Steel
Height: 4 in