Fluorescent Lamp, Extended Value, T8, 48", 28W, 5000K

Item #: 0231106
Cat #: FO28850XVSSECO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 81, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21422* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 81, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21422* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FO28850XVSSECO, SYLFO28850XVSSECO

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Wattage: 28
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)