1
more

Y-fit Toggle ¼” – 460mm, Length 10ft
Item #: 0231066
Cat #: YXP2TQG10FT460M
UPC:
Call for price
Company wide:
40
in stock
Documents & Guides
Y-fit Toggle ¼” – 460mm, Length 10ft, Package Quantity: 10
Overview
Y-fit Toggle ¼” – 460mm, Length 10ft, Package Quantity: 10
Also known as: YXP2TQG10FT460M, GRIYXP2TQG10FT460M
Specifications
| Length: | 10 ft |
| Length: | 10 ft |