Replacement J-Wrench Jaw, Jaw Set Only for 16 in. J-Wrench

Item #: 0231047

Cat #: J60

UPC: 704508438814

$ 483.32 EA
Company wide:
0 in stock
Documents & Guides
Replacement J-Wrench Jaw, Pipe Capacity: 1/2" to 2-1/2", Jaw Set Only for 16" J-Wrench

Overview

Replacement J-Wrench Jaw, Pipe Capacity: 1/2" to 2-1/2", Jaw Set Only for 16" J-Wrench

16 Inch Jaw Set for J-Wrench, Pipe Capacity 1-1/2 Inch to 2-1/2 Inch

Also known as: 704508438814, J60, OCAJ60

Specifications

Type: Wrench
Material: Aluminum
Type: Wrench
Material: Aluminum