SINGLE PHASE CENTRAL INVERTER 250VA

Item #: 0231032

Cat #: LG250S

UPC: 782520868161

Call for price
Company wide:
0 in stock

Overview

DUALITE LG250S

Featuring a 125 - 600 VA rating, this compact, economical interruptible power supply provides emergency AC power for lighting fixtures equipped with incandescent, fluorescent or LED lamps.

Also known as: 782520868161, LG250S, DUALG250S

Specifications

Volt Amps: 250
Wattage: 250
Volt Amps: 250
Wattage: 250