Female Disconnect, Heat Shrink, 12 – 1

Item #: 0231031

Cat #: DNH10-250FI-E

UPC: 074983818310

Call for price
Company wide:
0 in stock
The female disconnect is made of brass and is tin-plated. It is fully insulated in yellow heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 1.44" (36.6 mm) long and 0.35" (8.9 mm) wi

Overview

The female disconnect is made of brass and is tin-plated. It is fully insulated in yellow heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 1.44" (36.6 mm) long and 0.35" (8.9 mm) wi
Also known as: 074983818310, DNH10-250FI-E, PDTDNH10250FIE

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow