ETN FAZ-C3/1-RT-SP UL 1077 Industri

Item #: 0231021

Cat #: FAZ-C3/1-RT-SP

UPC: 015081637113

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C3/1-RT-SP

Overview

C-H FAZ-C3/1-RT-SP
Also known as: 015081637113, FAZ-C3/1-RT-SP, CUTFAZC31RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA