Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polycarbonate

Item #: 0231006

Cat #: UY(BX)

UPC: 051115262142

Company wide:
0 in stock
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 22 AWG, Maximum Insulation: .060". For use with Cat. 5 Cable. Package of 100.

Overview

Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 22 AWG, Maximum Insulation: .060". For use with Cat. 5 Cable. Package of 100.

The small size of the UY connector reduces the splicing bundle O.D. to a minimum.The connector’s two ports accept two solid copper conductors The connector is filled with a sealant to provide moisture resistance.

Also known as: 051115262142, UY(BX), MMMUYBOXED, Beans

Specifications

Material: Polypropylene
Allowable Gauge Range: 24 - 22
Material: Polypropylene
Allowable Gauge Range: 24 - 22