End & Intermediate Plate

Item #: 0230942

Cat #: 2006-1692

UPC:

$ 1.02 EA
Company wide:
124 in stock
Documents & Guides
End & Intermediate Plate, 1 mm Thick, Orange

Overview

End & Intermediate Plate, 1 mm Thick, Orange

End and intermediate plate; 1 mm thick

Also known as: 2006-1692, WAG20061692

Specifications

Type: Terminal Block, End Plate
Color: Orange
Type: Terminal Block, End Plate
Color: Orange