10 mm Fused Disconnect Terminal Block

Item #: 0230940

Cat #: 281-623/281-418

UPC:

$ 11.37 EA
Company wide:
37 in stock
Documents & Guides
Fused Disconnect Terminal Block with Pivotable Fuse Holder for Miniature Fuses ¼

Overview

Fused Disconnect Terminal Block with Pivotable Fuse Holder for Miniature Fuses ¼

2-conductor fuse terminal block; with pivoting fuse holder; for glass cartridge fuse ¼" x 1¼"; with blown fuse indication by neon lamp; 120 V; for DIN-rail 35 x 15 and 35 x 7.5; 4 mm²; CAGE CLAMP®; 4,00 mm²; gray

Also known as: 281-623/281-418, WAG281623281418

Specifications

Volts AC Control: 120
Size: 10 mm
Volts AC: 800
Amps: 10
Mounting: DIN Rail
Color: Gray
Poles: 1
Volts AC Control: 120
Volts AC: 800
Mounting: DIN Rail
Poles: 1
Size: 10 mm
Amps: 10
Color: Gray