LUT LMJ-16R-DV-B 434MHZ 16A RELAY

Item #: 0230935

Cat #: LMJ-16R-DV-B

UPC: 784276070010

Company wide:
0 in stock
Documents & Guides
LUT LMJ-16R-DV-B 434MHZ 16A R

Overview

LUT LMJ-16R-DV-B 434MHZ 16A R

RadioRA 2 RF relay module with Softswitch, 6A lighting/1/2 HP (120V), 1 1/2 HP (277V) motor, 120/277V, 434 MHz

Also known as: 784276070010, LMJ-16R-DV-B, LUTLMJ16RDVB

Specifications

Wattage: 1
Volts AC Range: 120 - 277
Wattage: 1
Volts AC Range: 120 - 277