SKB2410-1-T-B Compact HD Unit Heater, 10 kW

Item #: 0230929

Cat #: SKB2410-1-T-B

UPC: 093319134122

$ 1663.20 EA
Company wide:
0 in stock
Documents & Guides
SKB Series Compact Heavy Duty Unit Heater, 10 kW, 240/208V, 34.1 BTUH, 41.6/36.1 Amps, Single Phase, Color: Gray, Includes Single Bracket

Overview

SKB Series Compact Heavy Duty Unit Heater, 10 kW, 240/208V, 34.1 BTUH, 41.6/36.1 Amps, Single Phase, Color: Gray, Includes Single Bracket

The SKB compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas, including commercial stores, workshops, barns, storage shed and garages to prevent freezing. Spiral finned steel elements and high air volume (CFM) ensure efficient heat exchange producing cooler element operation, prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the SKB unit heater will provide years of trouble-free service. Includes both a power on indicating light and a red caution light that comes on if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket provides for quick and simple installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature or a remote wall thermostat can be used. The heater is prewired to easily convert from the built-in thermostat to a wall mounted line voltage thermostat. The heater can also be controlled by purchasing a transformer relay to operate a remote 24V wall thermostat. Built-In Thermostat To Control Comfort. Models Available In 208V or 240V. Adjustable Louvers to Direct Air. Power On & Over-Temp Indicating Lights. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 3-year warranty.

Also known as: 093319134122, SKB2410-1-T-B, KNGSKB24101TB

Specifications

Color: Gray
Volts AC: 240, 208
Wattage: 10000
Color: Gray
Wattage: 10000
Volts AC: 240, 208