ETN SVX003A2-2A1B1 SVX Independent

Item #: 0230885

Cat #: SVX003A2-2A1B1

UPC: 782116109784

$ 2334.79 EA
Company wide:
0 in stock

Overview

CUT SVX003A2-2A1B1 1.5HP 240V NEMA 1
Also known as: 782116109784, SVX003A2-2A1B1, CUTSVX003A22A1B1

Specifications

IP/NEMA Rating: IP54, NEMA 12
Horsepower: 3
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 3