20A TR Commercial Grade Decora Receptacle, 5-20R, White

Item #: 0230867

Cat #: TBR20-S2W

UPC: 078477761038

$ 17.34 EA
Company wide:
108 in stock
Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477761038, TBR20-S2W, LEVTBR20S2W

Specifications

Color: White
Material: Polypropylene
Type: Self-Grounding
Color: White
Type: Self-Grounding
Material: Polypropylene