C-h D26mr11t Type M Relay&acc

Item #: 0230852

Cat #: D26MR11T

UPC: 782113180052

$ 503.06 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 24 Vac/ 60 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 24 Vac/ 60 Hz Coil
Also known as: 782113180052, D26MR11T, CUTD26MR11T

Specifications

Poles: 2
Length: 4 in
Type: Power Relay
Poles: 2
Type: Power Relay
Length: 4 in