Prestest Pushbutton Lens

Item #: 0230848

Cat #: 10250TC18N

UPC: 782113772516

$ 40.69 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight Prestest Pushbutton Lens, White, Glass,no Legend

Overview

30.5 Mm, Heavy-duty Watertight/oiltight Prestest Pushbutton Lens, White, Glass,no Legend

Pilot Light Lens, White, For Use With Eaton 10250T Push-to-Test Operators, Material Plastic, Lens Type Fresnel, Size 30mm, NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13, IP Rating 65, Standards UL, CSA C22.2, CE

Also known as: 782113772516, 10250TC18N, CUT10250TC18N

Specifications

Material: Glass
Type: Lens, Pushbutton
Material: Glass
Type: Lens, Pushbutton