Pilot Device, 30mm, Lens, Green, Glass, Indicator

Item #: 0230846

Cat #: 10250TC14N

UPC: 782113772479

$ 40.69 EA
Company wide:
4 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Green, Glass, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Green, Glass, No Legend.

30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Green, Glass, No Legend.

Also known as: 782113772479, 10250TC14N, CUT10250TC14N

Specifications

Color: Green
Material: Glass
Type: Press-To-Test
Color: Green
Type: Press-To-Test
Material: Glass