Slim Line LED Flood Light

Item #: 0230822

Cat #: 411050

UPC: 786625410508

$ 242.92 EA
Company wide:
0 in stock
Documents & Guides
Slim Line LED Flood Light, 5000 Lumens, 5000K, 50 Watt, 120V

Overview

Slim Line LED Flood Light, 5000 Lumens, 5000K, 50 Watt, 120V

Compact at only an 1-3/4” max depth and extremely lightweight, the ProLight™ Slim Line LED Floodlight Series are extremely durable. The units are IP65 rated and suitable for use in all weather conditions. Cool operation enables the Slim Line Series to be used in confined spaces, making it ideal for the Construction, Industrial/MRO, Utilities, Transportation and Environmental channels.

Also known as: 786625410508, 411050, SWC411050

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Color: Black/Yellow
Wattage: 50
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black/Yellow
Light Technology: LED
Lumens: 5000
Wattage: 50