800V/20A 2.5 Mm² 4-Conductor Through Terminal Block

Item #: 0230792

Cat #: 280-833

UPC:

$ 2.46 EA
Clearance
Price good while supplies last
Company wide:
96 in stock
Documents & Guides
4-Conductor Through Terminal Block; 2.5 Mm²; Center Marking; Rated Voltage: 800 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Gray

Overview

4-Conductor Through Terminal Block; 2.5 Mm²; Center Marking; Rated Voltage: 800 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Gray

4-Conductor Through Terminal Block; 2.5 Mm²; Center Marking; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 280-833, WAG280833

Specifications

Volts AC: 800
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Amps: 20
Type: Horizontal
Conductors: 4
Volts AC: 800
Gauge: 12 AWG, 28 AWG
Color: Gray
Type: Horizontal
Mounting: DIN Rail
Material: Copper, Polyamide
Amps: 20
Conductors: 4