Decora Switch, 20A, 120/177V, 2-Pole, Gray, Back/Side Wired

Item #: 0230716

Cat #: 5622-2GY

UPC: 078477515150

$ 45.50 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Gray

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker Double-pole Ac Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Gray
Also known as: 078477515150, 5622-2GY, LEV56222GY

Specifications

Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 2
Color: Gray
Volts AC: 120, 277
Amps: 20